Motion
MT1-2436-18

LITTLE GIANT
MT1-2436-18

Steel Top Machine Tables, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655947
MFR #MT1-2436-18
Price$385.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-2436-18

Steel Top Machine Tables, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11655947
MFR #MT1-2436-18

Mfr description
MT1-2436-18 STEEL-TOP MACHINE TABLES, 24
  • 12 Gauge Steel Top
  • 18" Overall Height
  • 2,000 lbs. Capacity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.39/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    18 in
  • Length
    36 in
  • Weight
    48 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    18 in
  • Work Platform Length
    36 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    2,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)