Motion
MT1-2436-24

LITTLE GIANT
MT1-2436-24

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 24.0000 in High, Gray, Steel Top Machine Table
MI ITEM #11655948
MFR #MT1-2436-24
Your Price$307.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-2436-24

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 24.0000 in High, Gray, Steel Top Machine Table
MI ITEM #11655948
MFR #MT1-2436-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.63/each(List $353.78)

Overview

Mfr description
MT1-2436-24 STEEL-TOP MACHINE TABLES, 24
  • 12 Gauge Steel Top
  • 24" Overall Height
  • 2,000 lbs. Capacity

Specifications

  • Type
    Steel Top Machine Table
  • Width
    24.0000 in
  • Depth
    24.0000 in
  • Color
    Gray
  • Height
    24.0000 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    24 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    50 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text