Motion
MT1-2448-18-ED

LITTLE GIANT
MT1-2448-18-ED

Steel Top Machine Tables, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11655976
MFR #MT1-2448-18-ED
List Price$848.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-2448-18-ED

Steel Top Machine Tables, 24" x 48", 2,000 lbs. Capacity
MI ITEM #11655976
MFR #MT1-2448-18-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$848.78/each for your price

Overview

Mfr description
MT1-2448-18-ED STEEL-TOP MACHINE TABLES,
  • 12 Gauge Steel Top
  • 18" Overall Height
  • 2,000 lbs. Capacity
  • Lockable Accessory Drawer

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    18 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    18 in
  • Work Platform Length
    48 in
  • Work Platform Depth
    24 in
  • Weight
    85 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    48 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text