Motion
MTH1-3036-36

LITTLE GIANT
MTH1-3036-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Heavy-Duty Machine Table
MI ITEM #11656003
MFR #MTH1-3036-36
Your Price$776.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3036-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Heavy-Duty Machine Table
MI ITEM #11656003
MFR #MTH1-3036-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$776.54/each(List $893.02)

Overview

Mfr description
MTH1-3036-36 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top
  • 36" Overall Height
  • 3/16" X 2" Angle Iron Legs
  • 21/2" Footpads with 5/8" Lag Holes

Specifications

  • Type
    Heavy-Duty Machine Table
  • Width
    30.0000 in
  • Depth
    762 mm
  • Color
    Gray
  • Height
    36.0000 in
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    30 in
  • Weight
    147 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text