Motion
MTH1-3048-24

LITTLE GIANT
MTH1-3048-24

Heavy-Duty Machine Table, 30" x 48", 10,000 lbs. Capacity
Mi Item #11656004
MFR #MTH1-3048-24
Price$1,101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3048-24

Heavy-Duty Machine Table, 30" x 48", 10,000 lbs. Capacity
Mi Item #11656004
MFR #MTH1-3048-24

Mfr description
MTH1-3048-24 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top
  • 24" Overall Height
  • 3/16" X 2" Angle Iron Legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.10/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    24 in
  • Length
    48 in
  • Weight
    164 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    24 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)