Motion
MTH1-3048-36

LITTLE GIANT
MTH1-3048-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Heavy-Duty Machine Table
Mi Item #11656005
MFR #MTH1-3048-36
Price$1,008.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3048-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 30.0000 in Wide, 762 mm Deep, 36.0000 in High, Gray, Heavy-Duty Machine Table
Mi Item #11656005
MFR #MTH1-3048-36

Mfr description
MTH1-3048-36 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top
  • 36" Overall Height
  • 3/16" X 2" Angle Iron Legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.75/each

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    36.0000 in
  • Length
    48 in
  • Weight
    179 lbs
  • Width
    30.0000 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    36 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Type
    Heavy-Duty Machine Table
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)