Motion
MTH1-3060-36

LITTLE GIANT
MTH1-3060-36

Heavy-Duty Machine Table, 30" x 60", 10,000 lbs. Capacity
MI ITEM #11656008
MFR #MTH1-3060-36
Price$1,314.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3060-36

Heavy-Duty Machine Table, 30" x 60", 10,000 lbs. Capacity
MI ITEM #11656008
MFR #MTH1-3060-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,314.49/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    36 in
  • Length
    60 in
  • Weight
    203 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    36 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    10,000 lbs

Overview

Mfr description
MTH1-3060-36 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top
  • 36" Overall Height
  • 3/16" X 2" Angle Iron Legs
  • 21/2" Footpads with 5/8" Lag Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought