Motion
MTH1-3048-AH

LITTLE GIANT
MTH1-3048-AH

Heavy-Duty Machine Table, 30" x 48", 10,000 lbs. Capacity
MI ITEM #11656013
MFR #MTH1-3048-AH
Price$1,386.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3048-AH

Heavy-Duty Machine Table, 30" x 48", 10,000 lbs. Capacity
MI ITEM #11656013
MFR #MTH1-3048-AH

Mfr description
MTH1-3048-AH HEAVY-DUTY MACHINE TABLE, 3
  • 3/16" Steel Top
  • 30"37" Adjustable Height
  • 3/16" X 2" Angle Iron Legs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.61/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    30 - 37 in
  • Length
    48 in
  • Weight
    188 lbs
  • Width
    30 in
  • Work Platform Depth
    30 in
  • Work Platform Height
    30 - 37 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    10,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)