Motion
MTH1-3060-AH

LITTLE GIANT
MTH1-3060-AH

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 30 - 37 in High, Gray, Heavy-Duty Machine Table
MI ITEM #11656014
MFR #MTH1-3060-AH
Price$1,284.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH1-3060-AH

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 30 - 37 in High, Gray, Heavy-Duty Machine Table
MI ITEM #11656014
MFR #MTH1-3060-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,284.30/each

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    30 - 37 in
  • Length
    60 in
  • Weight
    212 lbs
  • Width
    762 mm
  • Work Platform Depth
    30 in
  • Work Platform Height
    30 - 37 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Type
    Heavy-Duty Machine Table
  • Weight Capacity
    10,000 lbs

Overview

Mfr description
MTH1-3060-AH HEAVY-DUTY MACHINE TABLE, 3
  • 3/16" Steel Top
  • 30"37" Adjustable Height
  • 3/16" X 2" Angle Iron Legs
  • 21/2" Footpads with 5/8" Lag Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought