Motion
MTH2-1630-24

LITTLE GIANT
MTH2-1630-24

Heavy-Duty Machine Table, 16" x 30", 10,000 lbs. Capacity
MI ITEM #11656020
MFR #MTH2-1630-24
List Price$684.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH2-1630-24

Heavy-Duty Machine Table, 16" x 30", 10,000 lbs. Capacity
MI ITEM #11656020
MFR #MTH2-1630-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.91/each for your price

Overview

Mfr description
MTH2-1630-24 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top & Bottom
  • 24" Overall Height
  • 3/16" X 2" Angle Iron Legs
  • 21/2" Footpads with 5/8" Lag Holes

Specifications

  • Width
    16 in
  • Depth
    16 in
  • Color
    Gray
  • Height
    24 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs
  • Material
    Steel
  • Work Platform Height
    24 in
  • Work Platform Length
    30 in
  • Work Platform Depth
    16 in
  • Weight
    113 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    30 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought