Motion
MTH2-1630-30

LITTLE GIANT
MTH2-1630-30

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 16.0000 in Wide, 16.0000 in Deep, 762 mm High, Gray, Heavy-Duty Machine Table, Number of Shelves: Lower Shelf
Mi Item #11656021
MFR #MTH2-1630-30
Price$701.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH2-1630-30

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 16.0000 in Wide, 16.0000 in Deep, 762 mm High, Gray, Heavy-Duty Machine Table, Number of Shelves: Lower Shelf
Mi Item #11656021
MFR #MTH2-1630-30

Mfr description
MTH2-1630-30 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top & Bottom
  • 30" Overall Height
  • 3/16" X 2" Angle Iron Legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.77/each

Specifications

Dimensions

  • Depth
    16.0000 in
  • Height
    762 mm
  • Length
    30 in
  • Weight
    120 lbs
  • Width
    16.0000 in
  • Work Platform Depth
    16 in
  • Work Platform Height
    30 in
  • Work Platform Length
    30 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    10000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Heavy-Duty Machine Table
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)