Motion
MTH2-2830-24

LITTLE GIANT
MTH2-2830-24

Heavy-Duty Machine Table, 28" x 30", 10,000 lbs. Capacity
MI ITEM #11656027
MFR #MTH2-2830-24
Price$1,026.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH2-2830-24

Heavy-Duty Machine Table, 28" x 30", 10,000 lbs. Capacity
MI ITEM #11656027
MFR #MTH2-2830-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,026.69/each

Specifications

Dimensions

  • Depth
    28 in
  • Height
    24 in
  • Length
    30 in
  • Weight
    149 lbs
  • Width
    28 in
  • Work Platform Depth
    28 in
  • Work Platform Height
    24 in
  • Work Platform Length
    30 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    10,000 lbs

Overview

Mfr description
MTH2-2830-24 HEAVY-DUTY MACHINE TABLES,
  • 3/16" Steel Top & Bottom
  • 24" Overall Height
  • 3/16" X 2" Angle Iron Legs
  • 21/2" Footpads with 5/8" Lag Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought