Motion
MT2436-2

LITTLE GIANT
MT2436-2

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32.5000 in High, Gray, Multi-Shelf Machine Table, Number of Shelves: 2 Shelves
MI ITEM #11656049
MFR #MT2436-2
Your Price$520.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT2436-2

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32.5000 in High, Gray, Multi-Shelf Machine Table, Number of Shelves: 2 Shelves
MI ITEM #11656049
MFR #MT2436-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$520.81/each(List $598.93)

Overview

Mfr description
MT2436-2 MULTI-SHELF MACHINE TABLES, 24\
  • 2,000 lbs. Capacity
  • 12 Gauge Steel
  • 2 Shelves
  • Overall height: 321/2"
  • 11/2" Retaining Lips on Lower Shelf
  • 3/16" Thick angle iron legs
  • 21/2" footpads with 5/8" lag holes
  • AllWelded Construction
  • Made in the USA

Specifications

  • Type
    Multi-Shelf Machine Table
  • Width
    24.0000 in
  • Depth
    24.0000 in
  • Color
    Gray
  • Height
    32.5000 in
  • Number Of Shelves
    2 Shelves
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    32.5 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    80 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought