Motion
MT2448-2

LITTLE GIANT
MT2448-2

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32.5000 in High, Gray, Multi-Shelf Machine Table, Number of Shelves: 2 Shelves
Mi Item #11656050
MFR #MT2448-2
Price$678.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT2448-2

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 32.5000 in High, Gray, Multi-Shelf Machine Table, Number of Shelves: 2 Shelves
Mi Item #11656050
MFR #MT2448-2

Mfr description
MT2448-2 MULTI-SHELF MACHINE TABLES, 24\
  • 2,000 lbs. Capacity
  • 12 Gauge Steel
  • 2 Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.06/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    32.5000 in
  • Length
    48 in
  • Weight
    100 lbs
  • Width
    24.0000 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    32.5 in
  • Work Platform Length
    48 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    2000 lbs
  • Material
    Steel
  • Number Of Shelves
    2 Shelves
  • Type
    Multi-Shelf Machine Table
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)