Motion
MT1824-3

LITTLE GIANT
MT1824-3

Multi-Shelf Machine Table, 18" x 24", 2,000 lbs. Capacity
Mi Item #11656054
MFR #MT1824-3
Price$593.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1824-3

Multi-Shelf Machine Table, 18" x 24", 2,000 lbs. Capacity
Mi Item #11656054
MFR #MT1824-3

Mfr description
MT1824-3 MULTI-SHELF MACHINE TABLES, 18\
  • 2,000 lbs. Capacity
  • 12 Gauge Steel
  • 3 Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.58/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    32.5 in
  • Length
    24 in
  • Weight
    70 lbs
  • Width
    18 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    32.5 in
  • Work Platform Length
    24 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    3 Shelves
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)