Motion
MT2436-3

LITTLE GIANT
MT2436-3

Multi-Shelf Machine Table, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656056
MFR #MT2436-3
List Price$745.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT2436-3

Multi-Shelf Machine Table, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656056
MFR #MT2436-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.76/each for your price

Overview

Mfr description
MT2436-3 MULTI-SHELF MACHINE TABLES, 24\
  • 2,000 lbs. Capacity
  • 12 Gauge Steel
  • 3 Shelves
  • Overall height: 321/2"
  • 11/2" Retaining Lips on Lower Shelves
  • 3/16" Thick angle iron legs
  • 21/2" footpads with 5/8" lag holes
  • AllWelded Construction
  • Made in the USA

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    32.5 in
  • Number Of Shelves
    3 Shelves
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    32.5 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    111 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought