Motion
NBH-3660-MR

LITTLE GIANT
NBH-3660-MR

Heavy-Duty Platform Truck, 36" x 60"
MI ITEM #11656170
MFR #NBH-3660-MR
Price$1,476.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBH-3660-MR

Heavy-Duty Platform Truck, 36" x 60"
MI ITEM #11656170
MFR #NBH-3660-MR

Mfr description
NBH-3660-MR HEAVY-DUTY PLATFORM TRUCKS,
  • 3000 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.85/each

Specifications

Dimensions

  • Overall Height
    45.5 in
  • Overall Length
    61.5 in
  • Overall Width
    36 in
  • Platform Length
    60 in
  • Platform Width
    36 in
  • Shipping Weight
    192 lbs
  • Weight
    194 lb
  • Wheel Diameter
    12 & 8 in

Details

  • Caster Wheel Types
    Rubber Tired Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    3000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)