Motion
PD-4248-6PH-2FL

LITTLE GIANT
PD-4248-6PH-2FL

Pallet Dollies;42"W x 48"L x 9"H
MI ITEM #11656237
MFR #PD-4248-6PH-2FL
Price$765.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PD-4248-6PH-2FL

Pallet Dollies;42"W x 48"L x 9"H
MI ITEM #11656237
MFR #PD-4248-6PH-2FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$765.35/each

Specifications

Dimensions

  • Cart Dimensions
    42 x 48 x 9 in
  • Caster Wheel Diameter
    6 in
  • Height
    9 in
  • Length
    48 in
  • Outside Height
    9 in
  • Outside Length
    48 in
  • Outside Width
    42 in
  • Overall Height
    9 in
  • Overall Length
    48 in
  • Overall Width
    42 in
  • Shelf Lip Height
    20 in
  • Weight
    86 lbs
  • Width
    42 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Pallet Dollies
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Pallet Dollies
  • Weight Capacity
    3600 lbs

Overview

Mfr description
PD-4248-6PH-2FL PALLET DOLLIES, 42\
  • 3600 lbs. Capacity
  • Four Swivel Casters
  • 6" Phenolic Casters
  • Deck Height: 9"
  • Open Deck
  • 2 Floor Locks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought