Motion
PDSH-4048-6PH

LITTLE GIANT
PDSH-4048-6PH

Solid Deck Pallet Dolly;40"W x 49.5"L x 9"H
MI ITEM #11656327
MFR #PDSH-4048-6PH
Price$931.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDSH-4048-6PH

Solid Deck Pallet Dolly;40"W x 49.5"L x 9"H
MI ITEM #11656327
MFR #PDSH-4048-6PH

Mfr description
PDSH-4048-6PH SOLID DECK PALLET DOLLY, 4
  • 3600 lbs. Capacity
  • Four Swivel Casters
  • 6" Phenolic Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.15/each

Specifications

Dimensions

  • Cart Dimensions
    40 x 49.5 x 9 in
  • Caster Wheel Diameter
    6 in
  • Height
    9 in
  • Length
    49.5 in
  • Outside Height
    9 in
  • Outside Length
    49.5 in
  • Outside Width
    40 in
  • Overall Height
    9 in
  • Overall Length
    49.5 in
  • Overall Width
    40 in
  • Shelf Lip Height
    Flush
  • Weight
    127 lbs
  • Width
    40 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Solid Deck Pallet Dolly
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Solid Deck Pallet Dolly
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)