Overview
Mfr description
SC-1D-2424-NC COMPACT SECURITY LOCKER, 2
- Single door with padlockable slide latch
- Doors open a full 270 degrees
- 4" underclearance for transport by pallet truck or fork lift
- Overall height: 52"
- Shelf clearance: 221/2"
- Interior height: 461/2"
- Footpads have 5/8" lag holes for mounting to floor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data