Overview
Mfr description
SC2-2448-6PYFP MOBILE STORAGE LOCKER, 24
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 6" Polyurethane Wheels
- Overall height: 56"
- Fork pockets
- 2 Center Shelves
- 14" Shelf Clearance
- AllWelded Construction
Specifications
- Cabinet StyleForkliftable Mobile Storage Locker
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data