Overview
Mfr description
SCN-2448-6PYFP MOBILE STORAGE LOCKER, 24
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 6" Polyurethane Wheels
- Overall height: 56"
- Interior height: 461/2"
- Fork pockets
- No Center Shelves
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data