Overview
Mfr description
SC-3060-6PY-1H MOBILE SECURITY LOCKER, H
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 6" Phenolic Wheels
- Overall height: 56"
- Shelf Clearance: 213/4"
- 1 Center Shelf
- Handle
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data