Overview
Mfr description
SC-2460-10SR JOB SITE SECURITY BOX, 24\
- 1500 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 10" Solid Rubber Wheels
- Overall height: 60"
- Shelf Clearance: 213/4"
- 1 Center Shelf
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data