Overview
Mfr description
SC-2460-NC WELDED STORAGE LOCKER, 24\
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- Overall height: 52"
- 1 Center Shelf
- Shelf Clearance: 213/4"
- Footpads have 5/8" lag holes for mounting to floor
- 4" underclearance for tranport by pallet truck or fork lift
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data