Overview
Mfr description
SCA-2460-6PH MOBILE STORAGE LOCKER, 24\
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 6" Phenolic Wheels
- Overall height: 56"
- Interior Height: 461/2"
- 1 Adjustable Shelf
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data