Overview
Mfr description
SC2-3060-6PH MOBILE STORAGE LOCKER, 30\
- 2000 lbs. Capacity
- Double doors open 270 degrees
- Padlockable slide latch on doors
- 2 rigid, and 2 swivel casters
- 6" Phenolic Wheels
- Overall height: 56"
- Shelf Clearance: 14"
- 2 Center Shelves
- AllWelded Construction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data