Overview
Mfr description
SC2-6D-3048-6PY 3 COMPARTMENT STORAGE LO
- 2000 lbs. Capacity
- Three extralarge, 18" high openings
- Three double doors with padlockable slide latches
- Doors open a full 270 degrees
- Overall height: 611/2"
- Mobile model: 6" Polyurethane Wheels
- 2 Rigid, and 2 Swivel Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data