Motion
SL1-2460-LP

LITTLE GIANT
SL1-2460-LP

Tool Storage Locker with Pegboard or Louvered Panel, 24" x 60" Interior Size
MI ITEM #11656797
MFR #SL1-2460-LP
List Price$3,067.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SL1-2460-LP

Tool Storage Locker with Pegboard or Louvered Panel, 24" x 60" Interior Size
MI ITEM #11656797
MFR #SL1-2460-LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,067.42/each for your price

Overview

Mfr description
SL1-2460-LP TOOL STORAGE LOCKER, LOUVERE
  • 48" high 16 gauge steel louvered panel
  • 13 gauge steel mesh sides
  • Double doors with padlockable slide latch
  • Doors open a full 270 degrees
  • Shelf under pegboard or louvered panel
  • Overall height: 78"
  • Interior height: 72"
  • Clearance under shelf: 18"
  • 4" underclearance for transport by pallet truck or forklift
  • Pegs and bins not included
  • Foorpads with 5/8" lag holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text