Motion
SL2-3048

LITTLE GIANT
SL2-3048

All-Welded Storage Lockers, 30" x 48" Interior Size
MI ITEM #11656816
MFR #SL2-3048
List Price$2,754.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SL2-3048

All-Welded Storage Lockers, 30" x 48" Interior Size
MI ITEM #11656816
MFR #SL2-3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,754.78/each for your price

Overview

Mfr description
SL2-3048 ALL-WELDED STORAGE LOCKERS, 30\
  • 1000 lbs. capacity per shelf, not to exceed 2000 lbs. total
  • Double doors with padlockable slide latch
  • Doors open a full 270 degrees
  • 13 gauge steel mesh sides
  • Overall height: 78"
  • Interior height: 72"
  • 2 Center Shelves
  • Shelf Clearance: 221/2"
  • 4" underclearance for transport by pallet truck or forklift
  • Foorpads with 5/8" lag holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text