Overview
Mfr description
SL2-3048-6PYFL ALL-WELDED MOBILE STORAGE
- 1000 lbs. capacity per shelf, not to exceed 2000 lbs. total
- Double doors with padlockable slide latch
- Doors open a full 270 degrees
- 13 gauge steel mesh sides
- Overall height: 81"
- Interior height: 72"
- 2 Center Shelves
- Shelf Clearance: 221/2"
- 6" Polyurethane Wheels with Floor Lock
- 2 Rigid, and 2 Swivel Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data