Overview
Mfr description
SLC-2-3048 COMBINATION CABINETS HALF SHE
- 2 center half shelves and 1 fullheight opening
- Double doors with padlockable slide latch
- Doors open a full 270 degrees
- Overall height: 78"
- Interior height: 72"
- 4" underclearance for transport by pallet truck or forklift
- Foorpads with 5/8" lag holes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data