1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
SS-RD-5149-42
Rack Decking with Spill Control Sump, 42"D
MI ITEM #
11656870
MFR #
SS-RD-5149-42
Price
$2,318.18
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
LITTLE GIANT SS-RD-5149-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
SS-RD-5149-42
Rack Decking with Spill Control Sump, 42"D
MI ITEM #
11656870
MFR #
SS-RD-5149-42
Mfr description
SS-RD-5149-42 RACK DECKING SPILL CONTROL
66 gallon sump capacity
Grating is 51"D x 49"W
Fits 42"D pallet rack
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,318
.18
/each
Add to Cart
Specifications
Dimensions
Height
8.5 in
Length
49 in
Weight
254 lb
Width
51 in
Details
Color
Gray
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items