Motion
SSB-5125-6PYBK

LITTLE GIANT
SSB-5125-6PYBK

Little Giant Spill Control Cart, 2 Drum
Mi Item #11656877
MFR #SSB-5125-6PYBK
Price$1,560.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SSB-5125-6PYBK

Little Giant Spill Control Cart, 2 Drum
Mi Item #11656877
MFR #SSB-5125-6PYBK

Mfr description
SSB-5125-6PYBK SPILL CONTROL CART, 51\
  • Allows up to two 55 gallon drums
  • Durable, welded steel construction
  • Sump has removable steel bar grating deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.00/each

Specifications

Dimensions

  • Dimensions
    25 x 52.5 x 15.5 in
  • Height
    15.5 in
  • Length
    52.5 in
  • Weight
    170 lb
  • Width
    25 in

Details

  • Color
    Gray
  • Load Capacity
    3000 lbs
  • Material
    Steel
  • Number Of Drums
    2
  • Sump Capacity
    33 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)