1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
SSF-2045
Spill Control Platform for cabinets
MI ITEM #
11656880
MFR #
SSF-2045
Price
$877.92
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
LITTLE GIANT SSF-2045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
SSF-2045
Spill Control Platform for cabinets
MI ITEM #
11656880
MFR #
SSF-2045
Mfr description
SSF-2045 SPILL CONTROL PLATFORM FOR CABI
12 gauge steel construction
All-welded construction
Sump measures 20"D x 45"W x 6"H
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$877
.92
/each
Add to Cart
Specifications
Dimensions
Height
13.25 in
Length
20.25 in
Weight
97 lb
Width
45.25 in
Details
Color
Gray
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items