1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
SSP-5151
Spill-Control Platform with Pallet
Mi Item #
11656881
MFR #
SSP-5151
Price
$1,475.16
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
LITTLE GIANT SSP-5151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
SSP-5151
Spill-Control Platform with Pallet
Mi Item #
11656881
MFR #
SSP-5151
Mfr description
SSP-5151 SPILL-CONTROL PLATFORM, PALLET
Store palletized bulk volume while controlling leaks and spills
12 gauge steel deck with flow through pallet supports
All-welded construction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,475
.16
/each
Add to Cart
Specifications
Dimensions
Height
10.5 in
Length
51 in
Weight
213 lb
Width
51 in
Details
Color
Gray
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items