Motion
SST-5151

LITTLE GIANT
SST-5151

Spill-Control Platform, Forkliftable, 4 Drum
MI ITEM #11656883
MFR #SST-5151
List Price$1,777.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SST-5151

Spill-Control Platform, Forkliftable, 4 Drum
MI ITEM #11656883
MFR #SST-5151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,777.65/each for your price

Overview

Mfr description
SST-5151 SPILL CONTROL PLATFORMS, 51\
  • Heavy-gauge steel construction
  • Removable welded steel bar grating
  • Four-way fork entry with 4" underclearance
  • Helps comply with EPA and OSHA requirements
  • All-welded construction
  • Made in the USA

Specifications

  • Height
    10.5 in
  • Length
    51 in
  • Width
    51 in
  • Load Capacity
    6000 lbs
  • Material
    Steel
  • Color
    Gray
  • Weight
    259 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text