Motion
SST-RAMP

LITTLE GIANT
SST-RAMP

Spill-Control Platform, Forkliftable Ramp
MI ITEM #11656885
MFR #SST-RAMP
List Price$663.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SST-RAMP

Spill-Control Platform, Forkliftable Ramp
MI ITEM #11656885
MFR #SST-RAMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.42/each for your price

Overview

Mfr description
SST-RAMP SPILL CONTROL PLATFORMS
  • Heavy-gauge steel construction
  • Ramp is 10.5" high
  • All-welded construction
  • Made in the USA

Specifications

  • Height
    11 in
  • Length
    42 in
  • Width
    33 in
  • Load Capacity
    1500 lbs
  • Material
    Steel
  • Color
    Gray
  • Weight
    95 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text