Motion
SST-5151-2D

LITTLE GIANT
SST-5151-2D

Spill Control Platform with Drum Rack
MI ITEM #11656887
MFR #SST-5151-2D
List Price$1,364.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SST-5151-2D

Spill Control Platform with Drum Rack
MI ITEM #11656887
MFR #SST-5151-2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,364.59/each for your price

Overview

Mfr description
SST-5151-2D SPILL CONTROL PLATFORM DRUM
  • Heavy-gauge steel construction
  • Two drum unit has 66 gallon sump capacity
  • Four-way forkliftable access
  • Made in the USA
  • All-welded steel construction

Specifications

  • Height
    22 in
  • Length
    51 in
  • Width
    51 in
  • Load Capacity
    1600 lbs
  • Material
    Steel
  • Color
    Gray
  • Weight
    170 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text