1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
SSL4-A-3048
Tool Chest, Cabinet & Workbench - 762 mm Wide, 78.0000 in High, High Capacity Storage Cabinet
Mi Item #
11656906
MFR #
SSL4-A-3048
Price
$4,609.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
LITTLE GIANT SSL4-A-3048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
SSL4-A-3048
Tool Chest, Cabinet & Workbench - 762 mm Wide, 78.0000 in High, High Capacity Storage Cabinet
Mi Item #
11656906
MFR #
SSL4-A-3048
Mfr description
SSL4-A-3048 HIGH CAPACITY STORAGE CABINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,609
.85
/each
Add to Cart
Specifications
Dimensions
Height
78.0000 in
Width
762 mm
Details
Load Capacity
1500 lbs
Material
Steel
Type
High Capacity Storage Cabinet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items