Motion
SR-3648-6PHBK

LITTLE GIANT
SR-3648-6PHBK

Mobile Sheet Rack;36"W x 48"L x 51"H
MI ITEM #11656933
MFR #SR-3648-6PHBK
Price$1,160.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SR-3648-6PHBK

Mobile Sheet Rack;36"W x 48"L x 51"H
MI ITEM #11656933
MFR #SR-3648-6PHBK

Mfr description
SR-3648-6PHBK MOBILE SHEET RACK, 36\
  • Easily store and transport your panel and sheet material. Welded construction with 1-5/16" OD tubular dividers. 4 total storage bays at 7" wide and each boast 1500 lbs. capacity. Overall Capacity not to exceed 3600 lbs. Upright dividers are 27" , 36" , and 42" high. 6" phenolic casters with wheel brakes. All-welded, powder coated gray finish.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.32/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 48 x 51 in
  • Caster Wheel Diameter
    6 in
  • Height
    51 in
  • Length
    48 in
  • Outside Height
    51 in
  • Outside Length
    48 in
  • Outside Width
    36 in
  • Overall Height
    51 in
  • Overall Length
    48 in
  • Overall Width
    36 in
  • Shelf Lip Height
    20 in
  • Weight
    180 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Mobile Sheet Rack
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Mobile Sheet Rack
  • Weight Capacity
    1500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)