Motion
SW-2436-LL-DR

LITTLE GIANT
SW-2436-LL-DR

Stationary Steel Workstation, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656942
MFR #SW-2436-LL-DR
Price$1,338.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SW-2436-LL-DR

Stationary Steel Workstation, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656942
MFR #SW-2436-LL-DR

Mfr description
SW-2436-LL-DR STATIONARY STEEL WORKSTATI
  • Top shelf has a flush front edge and 11/2" retaining lips on sides and back
  • Heavyduty leg levelers
  • Storage Drawer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.10/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    40.5 - 43.5 in
  • Length
    36 in
  • Weight
    94 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    39 - 42 in
  • Work Platform Length
    36 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Number Of Shelves
    2
  • Weight Capacity
    2,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)