Motion
SW-2436-LLPBDR

LITTLE GIANT
SW-2436-LLPBDR

Stationary Steel Workstation, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656943
MFR #SW-2436-LLPBDR
List Price$1,360.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SW-2436-LLPBDR

Stationary Steel Workstation, 24" x 36", 2,000 lbs. Capacity
MI ITEM #11656943
MFR #SW-2436-LLPBDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,360.60/each for your price

Overview

Mfr description
SW-2436-LLPBDR STATIONARY STEEL WORKSTAT
  • Top shelf has a flush front edge and 11/2" retaining lips on sides and back
  • Heavyduty leg levelers
  • Storage Drawer
  • Top shelf height adjusts from 39" to 42"
  • Shelf Clearance: 33"
  • Pegboard Panel
  • Welded construction

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    64.5 - 67.5 in
  • Number Of Shelves
    2
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    39 - 42 in
  • Work Platform Length
    36 in
  • Work Platform Depth
    24 in
  • Weight
    112 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    36 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text