Motion
TF-364-10P

LITTLE GIANT
TF-364-10P

Shovel Nose Hand Truck, Loop, 10" Pneumatic, 800 lbs. Capacity
MI ITEM #11657092
MFR #TF-364-10P
Price$520.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TF-364-10P

Shovel Nose Hand Truck, Loop, 10" Pneumatic, 800 lbs. Capacity
MI ITEM #11657092
MFR #TF-364-10P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$520.50/each

Specifications

Dimensions

  • Load Plate Size
    13-1/2 x 16 in
  • Overall Height
    49 in
  • Overall Length
    27.5 in
  • Overall Width
    21 in
  • Shipping Weight
    49 lbs
  • Weight
    49 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    10 in Pneumatic
  • Frame Material
    Steel
  • Hand Truck Type
    Shovel Nose Hand Truck
  • Handle Type
    Loop
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Weight Capacity
    800 lbs
  • Wheel Material
    Pneumatic

Overview

Mfr description
TF-364-10P SHOVEL NOSE HAND TRUCK WITH F
  • 1/4" tapered nose plate
  • Nose plate measures 13-1/2"D and 16"W at rear
  • Extra-tall 29" stair glides
  • Heavy 1.05" 14 gauge tubular steel frame
  • Four curved ribs
  • Zinc plated "D" axle is interchangeable in tri-hole axle bracket
  • Foot Kick provides extra leverage when starting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought