Motion
TFF-220-10

LITTLE GIANT
TFF-220-10

12" Deep Reinforced Nose Truck, Dual Handle, 10" Solid Rubber, 800 lbs. Capacity
MI ITEM #11657103
MFR #TFF-220-10
List Price$468.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TFF-220-10

12" Deep Reinforced Nose Truck, Dual Handle, 10" Solid Rubber, 800 lbs. Capacity
MI ITEM #11657103
MFR #TFF-220-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$468.14/each for your price

Overview

Mfr description
TFF-220-10 12\
  • 12"D x 14"W reinforced nose
  • 29" stair glides
  • Heavy 1.05" 14 gauge tubular steel frame
  • Four curved ribs
  • Zinc plated "D" axle is interchangeable in tri-hole axle bracket
  • Foot Kick provides extra leverage when starting
  • Foot Kick folds up and locks in place when not in use

Specifications

  • Hand Truck Type
    12" Deep Reinforced Nose Truck
  • Weight Capacity
    800 lbs
  • Handle Type
    Dual Handle
  • Frame Material
    Steel
  • Overall Height
    49 in
  • Caster Wheel Types
    10 in Solid Rubber
  • Wheel Diameter
    10 in
  • Load Plate Size
    12 x 14 in
  • Wheel Material
    Solid Rubber
  • Weight
    41 lbs
  • Shipping Weight
    41 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    23 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    20 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text