1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LITTLE GIANT
TWFF-40-10P
Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, 800 lbs. Capacity
MI ITEM #
11657137
MFR #
TWFF-40-10P
List Price
$483.29
/each
Qty
List Price
$483.29
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Material Transport
Hand Trucks
LITTLE GIANT TWFF-40-10P
LITTLE GIANT
TWFF-40-10P
Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, 800 lbs. Capacity
MI ITEM #
11657137
MFR #
TWFF-40-10P
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
TWFF-40-10P
Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, 800 lbs. Capacity
MI ITEM #
11657137
MFR #
TWFF-40-10P
Availability:
Factory Order
List Price
$483.29
/each
Sign in
for your price
Qty
List Price
$483.29
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TWFF-40-10P GAS CYLINDER HAND TRUCK
1.05" O.D. tubing for strength
Nose plate is 8"D x 14"W
47" overall height
Safety chains for securing cylinder to truck
Foot Kick provides extra leverage when starting
Foot Kick folds up and locks in place when not in use
Show More
Specifications
Caster / Wheel Types
10 in Pneumatic
Frame Material
Steel
Hand Truck Type
Gas Cylinder Hand Truck
Handle Type
Continuous Handle, Continuous Handle
Hoist Ring Equipped
N
Load Capacity
800 lbs
Load Plate Size
8.0000 in - 8 in
Material
Steel
Number of Wheels
2
Overall Height
47 in
Overall Length
19.5 in
Overall Width
22 in
Shipping Weight
38 lbs
Weight Capacity
800 lbs
Wheel Diameter
10 in
Wheel Material
Pneumatic
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data