Motion
WG-2451
Welder's Table, 24" x 51", 2,000 lbs. Capacity
Mi Item #11657161
MFR #WG-2451
Price$1,225.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder's Table, 24" x 51", 2,000 lbs. Capacity
Mi Item #11657161
MFR #WG-2451

Mfr description
WG-2451 WELDER'S TABLE, 24\
  • Steel Bar Grating top surface is easily removable, allowing for quick clean up of slag & debris from the 41/2" deep catch pan below. Powder coated gray finish. Allwelded and ready for immediate use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.76/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    34 in
  • Length
    51 in
  • Weight
    126 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    34 in
  • Work Platform Length
    51 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)