Motion
WG-2451-HD

LITTLE GIANT
WG-2451-HD

Welder's Table, 24" x 51", 2,000 lbs. Capacity
MI ITEM #11657162
MFR #WG-2451-HD
Your Price$1,450.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WG-2451-HD

Welder's Table, 24" x 51", 2,000 lbs. Capacity
MI ITEM #11657162
MFR #WG-2451-HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,450.93/each(List $1,668.57)

Overview

Mfr description
WG-2451-HD WELDER'S TABLE, 24\
  • Steel Bar Grating top surface is easily removable, allowing for quick clean up of slag & debris from the 41/2" deep catch pan below. Powder coated gray finish.
  • Allwelded and ready for immediate use
  • HD Drawer measuring 26"W x 20"D x 6"H

Specifications

  • Width
    24 in
  • Depth
    24 in
  • Color
    Gray
  • Height
    34 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    34 in
  • Work Platform Length
    51 in
  • Work Platform Depth
    24 in
  • Weight
    178 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    51 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text