Motion
WGE-2451-DP

LITTLE GIANT
WGE-2451-DP

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 37.0000 in High, Gray, Parts Washing Table
MI ITEM #11657163
MFR #WGE-2451-DP
List Price$1,324.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WGE-2451-DP

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 24.0000 in Wide, 24.0000 in Deep, 37.0000 in High, Gray, Parts Washing Table
MI ITEM #11657163
MFR #WGE-2451-DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,324.67/each for your price

Overview

Mfr description
WGE-2451-DP PARTS WASHING TABLE, 24\
  • This Little Giant Parts Washing Table features a removeable steel bar grating top surface and drain plug allowing for quick clean up from the 41/2" deep catch pan below. Allwelded unit requires no assembly and ships ready for use.
  • Dualsided bar grating
  • 3" deep retaining lips on back and sides
  • Work surface height: 34"
  • Powder coated gray finish

Specifications

  • Type
    Parts Washing Table
  • Width
    24.0000 in
  • Depth
    24.0000 in
  • Color
    Gray
  • Height
    37.0000 in
  • Weight Capacity
    2,000 lbs
  • Material
    Steel
  • Work Platform Height
    37 in
  • Work Platform Length
    51 in
  • Work Platform Depth
    24 in
  • Weight
    141 lbs
  • Harmonization Code
    9403.20.0030
  • Length
    51 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought