Motion
WSJ2-3060-36

LITTLE GIANT
WSJ2-3060-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 36.0000 in High, Gray, Welded Steel Workbenches with Butcher Block Top, Number of Shelves: Lower Shelf
MI ITEM #11657217
MFR #WSJ2-3060-36
Your Price$1,417.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSJ2-3060-36

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 762 mm Wide, 762 mm Deep, 36.0000 in High, Gray, Welded Steel Workbenches with Butcher Block Top, Number of Shelves: Lower Shelf
MI ITEM #11657217
MFR #WSJ2-3060-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,417.21/each(List $1,629.79)

Overview

Mfr description
WSJ2-3060-36 WELDED STEEL WORKBENCHES, 3
  • 3000 lbs. load capacity
  • 13/4" butcher block top
  • Replaceable top is bolted to allwelded frame
  • Corner gussets for additional reinforcement
  • 11/2" x 11/2" x 3/16" thick angle iron legs
  • Work Surface Height: 373/4"
  • Lower Shelf features 3" high lip at rear
  • Shelf Clearance: 203/4"
  • Footpads have 5/8" hole for mounting to the floor
  • Allwelded construction
  • Made in the USA

Specifications

  • Type
    Welded Steel Workbenches with Butcher Block Top
  • Width
    762 mm
  • Depth
    762 mm
  • Color
    Gray
  • Height
    36.0000 in
  • Number Of Shelves
    Lower Shelf
  • Weight Capacity
    3000 lbs
  • Material
    Steel
  • Work Platform Height
    36 in
  • Work Platform Length
    60 in
  • Work Platform Depth
    30 in
  • Weight
    169 lbs
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    3000 lbs
  • Length
    60 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought